Skip Content
GAUGE 60LB 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE 60LB 2IN

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWG5
  • Mfr. Model # G5
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 779
  • Shipping Weight 0.3 lbs

Product Details

Oxygen cleaned welding gauges. Suitable for use with oxygen, other fuel gases and medical equipment, which are non-corrosive to brass or bronze and where stem mounting is desired. Quality brass and steel case construction with one piece polycarbonate lens. Bottom mount.

Technical Specs

  • Item Welding Gauge
  • Basic Gauge Case Material Brass
  • Gauge Primary Range Values 0 - 60
  • Gauge Case Color Brass
  • Gauge Primary Range Units psi
  • Gauge Special Options Oxygen Cleaned
  • Gauge Application Welding Regulator
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Brass
  • For Use With Compressed Gas Regulator
  • Connection Size 1/4" NPT
  • Connection Location Bottom
  • Range 60 PSI
  • Characteristics Oxygen Cleaned Welding Gauges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list