Skip Content
GAUGE 400LB 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE 400LB 2-1/2IN

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWG21
  • Mfr. Model # G21
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 779
  • Shipping Weight 0.4 lbs

Product Details

Oxygen cleaned welding gauges. Suitable for use with oxygen, other fuel gases and medical equipment, which are non-corrosive to brass or bronze and where stem mounting is desired. Quality brass and steel case construction with one piece polycarbonate lens. Bottom mount.

Technical Specs

  • Item Welding Gauge
  • Case Material Brass
  • Basic Gauge Case Material Brass
  • Gauge Primary Range Values 0 to 400
  • Gauge Primary Range Units psi
  • Gauge Special Options Oxygen Cleaned
  • Gauge Application Welding Regulator
  • Gauge Case Color Brass
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Brass
  • Range 400 PSI
  • Connection Size 1/4" NPT
  • Connection Location Bottom
  • For Use With Compressed Gas Regulator
  • Characteristics Oxygen Cleaned Welding Gauges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list