GAUGE 4000LB 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 4000LB 2-1/2IN

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWG7
  • Mfr. Model # G7
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 779
  • Shipping Weight 0.3 lbs

Product Details

Oxygen cleaned welding gauges. Suitable for use with oxygen, other fuel gases and medical equipment, which are non-corrosive to brass or bronze and where stem mounting is desired. Quality brass and steel case construction with one piece polycarbonate lens. Bottom mount.

Technical Specs

  • Item Replacement Gauge
  • Basic Gauge Case Material Brass
  • Gauge Primary Range Values 0 - 4,000
  • Gauge Primary Range Units psi
  • Gauge Case Color Brass
  • Gauge Application Welding Regulator
  • Gauge Special Options Oxygen Cleaned
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Brass
  • For Use With Compressed Gas Regulator
  • Connection Location Bottom
  • Connection Size 1/4" NPT
  • Range 4000 PSI
  • Characteristics Oxygen Cleaned Welding Gauges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list