Skip Content
GAUGE 2IN STEEL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE 2IN STEEL BLACK

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWGA141-03
  • Mfr. Model # GA141-03
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Pressure Regulators
  • Graduations 5 psi
  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Range 0 - 30 psi, 0 - 2 Bar
  • Connection Size 1/4" MNPT
  • Smallest Graduation 1 psi
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 2"
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Phosphor Bronze
  • Gauge Secondary Range Values 0 to 2
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 30
  • Gauge Secondary Range Units Bar
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Application Welding Regulator
  • Gauge Primary Range Smallest Graduation 1
  • Liquid Filled No
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list