Skip Content
GAUGE 2IN 10-50 SCFH ARGON/C02 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 2IN 10-50 SCFH ARGON/C02

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWG76
  • Mfr. Model # G76
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 779
  • Shipping Weight 0.29 lbs

Product Details

10 - 50 SCFH, AR/CO2 mix (75% - 25% ) flow gauge calibrated for 67 Dr./0.032 inch orifice, (60 PSI max.).

Technical Specs

  • Case Material Brass
  • Item Flow Gauge
  • Gauge Primary Range Values 10 to 55
  • Basic Gauge Case Material Brass
  • Gauge Primary Range Units SCFH
  • Gauge Special Options Flow
  • Gauge Case Color Brass
  • Gauge Application Welding Regulator
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Brass
  • Connection Size 1/4" NPT
  • Range 10 to 55 SCFH
  • Connection Location Bottom
  • Characteristics Oxygen Cleaned Welding Gauges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list