GAUGE 2.5 RD PLASTIC LP PSI F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 2.5 RD PLASTIC LP PSI F

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWG529LD
  • Mfr. Model # G529LD
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 795
  • Shipping Weight 0.4 lbs

Product Details

Pressure and compound gauge with easy-to-read 2-1/2 in dial faces. Pressure 0 - 500 PSI. Compound 30 in Hg - 120 PSI, 300 PSI overpressure zone. LPF(TM) limited pointer flutter gauges. Colour coded protective gauge boots.

Technical Specs

  • Dial Size 2-1/2"
  • Gauge Nominal Dial Size 2-1/2"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Item Manifold Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list