Skip Content
GAUGE 2.5 15 PSI/KPA 1/4 NPT BCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE 2.5 15 PSI/KPA 1/4 NPT BCK

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFQ901
  • Mfr. Model # PFQ901
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

PFQ series filled stainless steel case gauge prevents pointer fluttering. Ideal for pumps, compressors, hydraulic machinery and motors. +/-1.5% accuracy. CRN registered.

Technical Specs

  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Gauge Primary Range Values 0 - 15
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 15
  • Gauge Secondary Range Units kPa
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Accuracy +/-1.50%
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Range 0 to 15 PSI/kPa
  • Connection Size 1/4"
  • Item Pressure Gauge
  • Series PFQ
  • Connection Location Back
  • Manufacturers Warranty Length 5 yr.
  • Operating Temp. Range -4 Degrees F - 150 Degrees F (-20 Degrees C - 65 Degrees C)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List