GAUGE 2-3/4IN RED OIL FILLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 2-3/4IN RED OIL FILLED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4PDK1
  • Mfr. Model # 4PDK1
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 2953
  • Shipping Weight 1.0 lbs

Product Details

Manifold Gauge Sets, 2-3/4 face. High side, colour red. 1/8 inch MNPT connection, 0 to 500 PSI. For use with R-12, R-22, R-502.

Technical Specs

  • Application Replacement Gauge, High-Side, Oil Filled, R12, R22, R502
  • Item 2-3/4" Liquid Filled Replacement Pressure Gauge
  • For Use With R-12, R-22, R-502
  • Colour Red
  • Connection Size 1/8" MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list