Skip Content
GAUGE 2-1/2INX1/4 BM-0-600 DY 111.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 2-1/2INX1/4 BM-0-600 DY 111.1

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9424997
  • Mfr. Model # 9424997
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dry general purpose gauge is a type 111.10 designed for long and reliable service under rugged conditions. Black painted steel case and copper alloy wetted parts. Face diameter 2-1/2 inches, NPT mount 1/4 inch BM, 600 PSI, 4200 KPA.

Technical Specs

  • Gauge Connection Type MNPT
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Values 0 - 600
  • Gauge Connection Location Back
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Steel
  • Basic Gauge Case Material Steel
  • Gauge Case Color Black
  • Case Color Black
  • Connection Size 1/4" (Male)
  • Connection Location Lower
  • Range 0 to 600 PSI
  • Item Pressure Gauge
  • Operating Temp. Range -20 Degrees - 60 Degrees C

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list