!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE, DRY, BACK MOUNT, 0-60 PSI, 1/4 IN MNPT, 2 1/2 IN, STEEL/COPPER

PRESSURE GAUGE, DRY, BACK MOUNT, 0-60 PSI, 1/4 IN MNPT, 2 1/2 IN, STEEL/COPPER

WIKA

PRESSURE GAUGE, DRY, BACK MOUNT, 0-60 PSI, 1/4 IN MNPT, 2 1/2 IN, STEEL/COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE, DRY, BACK MOUNT, 0-60 PSI, 1/4 IN MNPT, 2 1/2 IN, STEEL/COPPER

PRESSURE GAUGE, DRY, BACK MOUNT, 0-60 PSI, 1/4 IN MNPT, 2 1/2 IN, STEEL/COPPER

WIKA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WIK9424768
  • Mfr. Model # 56069738
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This dry, general-purpose pressure gauge is designed for long and reliable service under rugged conditions. It has a 0-60 PSI pressure range, a 1/4-inch MNPT connection, a 2 1/2-inch dial, and a -20 Degrees C to 60 Degrees C temperature range. This back mount gauge has a black painted steel case and copper-alloy wetted parts.

Technical Specs

  • Item Pressure Gauge
  • Case Colour Black
  • Gauge Case Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list