Skip Content
GAUGE 2 0-100 PSI 1/4 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE 2 0-100 PSI 1/4 BTM

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPEM202
  • Mfr. Model # PEM202
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

PEM series economy gauge is an all purpose pressure gauge. Suitable for plumbing, HVAC, pneumatic, hydraulic and compressor applications. +/-3-2-3% accuracy. CRN registered.

Technical Specs

  • Gauge Nominal Dial Size 2"
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 - 100
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Primary Range Units psi
  • Gauge Accuracy +/-3-2-3%
  • Gauge Application General Purpose
  • Item Pressure Gauge
  • Connection Location Bottom
  • Connection Size 1/4"
  • Case Color Black
  • Manufacturers Warranty Length 5 yr.
  • Range 0 to 100 PSI
  • Operating Temp. Range -40 Degrees F - 150 Degrees F (-40 Degrees C - 65 Degrees C)
  • Series PEM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list