GAUGE 1.5 0-100 PSI 1/8 NPT BCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 1.5 0-100 PSI 1/8 NPT BCK

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPEM1420
  • Mfr. Model # PEM1420
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

PEM series economy gauge is an all purpose pressure gauge. Suitable for plumbing, HVAC, pneumatic, hydraulic and compressor applications. +/-3-2-3% accuracy. CRN registered.

Technical Specs

  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Connection Type MNPT
  • Gauge Primary Range Values 0 - 100
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Back
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Accuracy +/-3-2-3%
  • Gauge Application General Purpose
  • Item Pressure Gauge
  • Range 0 to 100 PSI
  • Connection Location Back
  • Case Color Black
  • Connection Size 1/8"
  • Manufacturers Warranty Length 5 yr.
  • Series PEM
  • Operating Temp. Range -40 Degrees F - 150 Degrees F (-40 Degrees C - 65 Degrees C)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list