Skip Content
GAUGE 1/2IN VENTED OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE 1/2IN VENTED OIL

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U596
  • Mfr. Model # 1U596
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Vented Oil Gages
  • Base Square (In.) 1
  • Type Elbow, Female
  • Sight Length (In.) 4-1/4
  • Construction Brass
  • Mounting Thread 1/2 NPTF
  • Sight Glass Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list