GAUGE (0-160) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GAUGE (0-160)

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO100095-160
  • Mfr. Model # 100095-160
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Connection Location Back
  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/8" NPT
  • Range 0 to 160 psi
  • Operating Temp. Range 0 Degrees to 150 Degrees F
  • Smallest Graduation 1" Hg, 5 psi
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Primary Range Values 0 - 150
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Units psi
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Gauge Application General Purpose
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Smallest Graduation 1/5
  • Liquid Filled No
  • Gauge Connection Size 1/8"
  • Calibration Certificate Included No
  • Gauge Connection Type MNPT
  • Gauge Connection Location Center Back
  • Gauge Case Material Steel
  • Gauge Panel Mountable No
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list