GAUGE 0.040X12IN FEELER 12PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE 0.040X12IN FEELER 12PK

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XE73
  • Mfr. Model # 5XE73
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Blade Width (In.) 1/2
  • Blade Length (In.) 12
  • Material High Carbon Steel
  • Package Quantity 12
  • Item Feeler Gauge
  • Thickness (In.) 0.0400
  • Meets FED-GGG-G-17C
  • Thickness Tolerance +/-0.00094"
  • Thickness (mm) 1.016
  • Temper RC 48-62

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list