GAUGE,ALTITUDE,4 1/2 IN,60PSI,140 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE,ALTITUDE,4 1/2 IN,60PSI,140 F

GRAINGER APPROVED

Web Price : $127.60 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C817
  • Mfr. Model # 18C817
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 60 psi, 0 to 140 Ft H2O
  • Series Y120TDAL
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 0.5 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Primary Range Values 0 - 60
  • Gauge Primary Range Units psi
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Secondary Range Units ft. H2O
  • Gauge Secondary Range Values 0 to 140
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Tempered Glass
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Black
  • Basic Gauge Socket Material Copper
  • Basic Gauge Wetted Parts Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Special Options Red Set Pointer
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Application Altitude
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Case Material Cast Aluminum
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list