Skip Content
GATOR MACHETE JR, NYLON SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATOR MACHETE JR, NYLON SHEATH

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-000759
  • Mfr. Model # 31-000759
  • UNSPSC # 27112001
  • CATALOGUE PAGE # 356
  • Shipping Weight 1.5 lbs

Product Details

Two-sided blade with a fine edge for hacking brush and vines and a rough cut saw edge for cutting branches, limbs and small trees. Tactile rubber grip. Overall length: 18-3/4". Blade length: 10-3/4". Weight: 14.3 oz. Head: high carbon steel. Handle: Gator

Technical Specs

  • Includes Nylon Sheath
  • Features Two-sided Blade
  • Item Gator Machete
  • Face Edge Ground
  • Handle Gator-Grip
  • Overall Length 18-3/4"
  • Cutting Edge 10-3/4"
  • Head Material High-Carbon Steel
  • Head Weight 0.9 lb.
  • Handle Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list