Skip Content
GATOR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATOR KIT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEEK410L11
  • Mfr. Model # EK410L11
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 402
  • Shipping Weight 14.51 lbs

Product Details

4 Ton Cordless Crimper, Capacity 8 AWG to 300 kcmil for Copper, and 8 AWG to 2/0 AWG Aluminum, Includes 120 V charger.

Technical Specs

  • Includes (2) Batteries, Charger, and Case
  • Item Crimping Tool
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Crimping Force 7,900 lbs.
  • Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list