Skip Content
GATOR GUARD II WHT 1.7L KIT LOW VOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATOR GUARD II WHT 1.7L KIT LOW VOC

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSBGG2WLV
  • Mfr. Model # BGG2WLV
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 3310
  • Shipping Weight 4.33 lbs

Product Details

Gator Guard II epoxy liquid bedliner is a superior quality epoxy based liquid bedliner for uses such as pickup trucks, delivery vehicles, construction equipment, etc. Withstands abrasion, gasoline and acids. High tear strength. Contains no isocyanates.

Technical Specs

  • Item Gator Guard II Bed-Liner
  • Colour White

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list