Skip Content
GATOR GUARD II 6.8L KIT LOW VOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATOR GUARD II 6.8L KIT LOW VOC

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSBGG21LV
  • Mfr. Model # BGG21LV
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 3310
  • Shipping Weight 4.33 lbs

Product Details

Gator Guard II epoxy liquid bedliner is a superior quality epoxy based liquid bedliner for uses such as pickup trucks, delivery vehicles, construction equipment, etc. Withstands abrasion, gasoline and acids. High tear strength. Contains no isocyanates.

Technical Specs

  • Item Gator Guard II Bed-Liner
  • Colour Black

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List