Skip Content
GATOR BUSH MACHETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GATOR BUSH MACHETE

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-002849
  • Mfr. Model # 31-002849
  • UNSPSC # 27112001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Features Full Tang, Gator Grip Overmold
  • Includes Sheath
  • Item Machete
  • Overall Length 24"
  • Type Gator Bush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list