Skip Content
GATE VLV,N-R,TB,SLDR,125 SWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE VLV,N-R,TB,SLDR,125 SWP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV115-212
  • Mfr. Model # 115-212
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1818
  • Shipping Weight 9.1 lbs

Product Details

Top of Handle to Inlet Center 9.13 In., Inlet to Outlet Length 4.81 In., Stem Material Bronze, Standards MSS-SP--80. Class 125. Bronze.

Technical Specs

  • Standards MSS-SP--80
  • Stem Material Bronze
  • Top of Handle to Inlet Center 9.13"
  • Inlet to Outlet Length 4.81"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list