GATE VLV,BZ, RS, TB,SLDR,125 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VLV,BZ, RS, TB,SLDR,125 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV149-200
  • Mfr. Model # 149-200
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1818
  • Shipping Weight 6.3 lbs

Product Details

Top of Handle to Inlet Center 11.50 In., Inlet to Outlet Length 4.31 In., Stem Material Bronze, Standards MSS-SP--80. Class 125. Bronze.

Technical Specs

  • Stem Material Bronze
  • Standards MSS-SP--80
  • Top of Handle to Inlet Center 11.50"
  • Inlet to Outlet Length 4.31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list