Skip Content
GATE VLV,BZ, N-R, TB,NPT,150 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE VLV,BZ, N-R, TB,NPT,150 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV1140-14
  • Mfr. Model # 1140-14
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1818
  • Shipping Weight 0.75 lbs

Product Details

Valves act as a positive shutoff and can be used fully open or fully closed. Bronze disc, wedge, stem and bonnet. Full port. For use in steam, water, and compressed air applications. Meet MSS SP-80 standards. Class 150.

Technical Specs

  • Top of Handle to Inlet Center 3.63"
  • Stem Material Bronze
  • Standards MSS-SP--80
  • Inlet to Outlet Length 1.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list