BRASS DRUM GATE VALVE FOR VISCOUS LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS DRUM GATE VALVE FOR VISCOUS LIQUID

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT08552
  • Mfr. Model # 08552
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

Brass Drum Gate Valve for viscous liquids, 2" NPT bung.

Technical Specs

  • Item Drum Gate Valve
  • Includes -
  • Material Brass
  • Seal Material PTFE
  • Standards Factory Mutual Approved
  • For Use With Material Viscous, Non-Corrosive Flammables
  • Closure Type Self-Closing
  • (M)NPT Inlet 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list