Skip Content
GATE VALVE LOCKOUT LABEL,8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE VALVE LOCKOUT LABEL,8X8

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD366YL
  • Mfr. Model # KDD366YL
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Gate Valve Lockout Label
  • Height 3-7/8"
  • Material Adhesive Vinyl
  • Width 5"
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Legend/Background Color Black on Orange/White: White on Black
  • Standards ANSI/CEMA
  • Shape Rectangle
  • Language English
  • Header Danger
  • Background Color White, Yellow
  • Legend Color Black
  • Subject Matter Information
  • Legend Style Text
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list