Skip Content
GATE VALVE LOCKOUT LABEL,8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE VALVE LOCKOUT LABEL,8X8

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD366PR
  • Mfr. Model # KDD366PR
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Gate Valve Lockout Label
  • Width 5"
  • Height 3-7/8"
  • Material Adhesive Vinyl
  • Legend/Background Color Black on Orange/White: White on Black
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Standards ANSI/CEMA
  • Shape Rectangle
  • Language English
  • Background Color Purple, White
  • Header Danger
  • Subject Matter Information
  • Legend Color Black
  • Legend Style Text
  • Header Background Color Red
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list