GATE VALVE LOCKOUT LABEL,8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE LOCKOUT LABEL,8X8

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD366GN
  • Mfr. Model # KDD366GN
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Height 3-7/8"
  • Width 5"
  • Material Adhesive Vinyl
  • Item Gate Valve Lockout Label
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Standards ANSI/CEMA
  • Legend/Background Color Black on Orange/White: White on Black
  • Shape Rectangle
  • Language English
  • Background Color Green, White
  • Header Danger
  • Legend Color Black
  • Subject Matter Information
  • Header Legend Color White
  • Legend Style Text
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list