GATE VALVE LOCKOUT LABEL,5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE LOCKOUT LABEL,5X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD364YL
  • Mfr. Model # KDD364YL
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.006 lbs

Technical Specs

  • Height 3"
  • Material Adhesive Vinyl
  • Item Gate Valve Lockout Label
  • Width 5"
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Legend/Background Color Black on Orange/White: White on Black
  • Standards ANSI/CEMA
  • Shape Rectangle
  • Header Danger
  • Background Color White, Yellow
  • Language English
  • Subject Matter Information
  • Legend Color Black
  • Header Legend Color White
  • Legend Style Text
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list