Skip Content
GATE VALVE LOCKOUT LABEL,5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE VALVE LOCKOUT LABEL,5X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD364BU
  • Mfr. Model # KDD364BU
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.006 lbs

Technical Specs

  • Item Gate Valve Lockout Label
  • Material Adhesive Vinyl
  • Height 3"
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Width 5"
  • Legend/Background Color Black on Orange/White: White on Black
  • Standards ANSI/CEMA
  • Language English
  • Header Danger
  • Shape Rectangle
  • Background Color Blue, White
  • Legend Color Black
  • Subject Matter Information
  • Legend Style Text
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list