GATE VALVE LOCKOUT LABEL,4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE LOCKOUT LABEL,4X4

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD362GN
  • Mfr. Model # KDD362GN
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Material Adhesive Dura-Vinyl
  • Height 2"
  • Item Gate Valve Lockout Label
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Legend/Background Color Black on Orange/White
  • Width 10"
  • Standards ANSI
  • Shape Rectangle
  • Language English
  • Header Danger
  • Legend Style Text
  • Background Color Green, White
  • Legend Color Black
  • Subject Matter Information
  • Header Background Color Red
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list