GATE VALVE LOCKOUT LABEL,4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE LOCKOUT LABEL,4X4

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD362BU
  • Mfr. Model # KDD362BU
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Height 2"
  • Item Gate Valve Lockout Label
  • Material Adhesive Dura-Vinyl
  • Width 10"
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Standards ANSI
  • Legend/Background Color Black on Orange/White
  • Shape Rectangle
  • Language English
  • Header Danger
  • Background Color Blue, White
  • Subject Matter Information
  • Legend Color Black
  • Legend Style Text
  • Header Background Color Red
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list