Skip Content
GATE VALVE LOCKOUT LABEL,2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE VALVE LOCKOUT LABEL,2X2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD360PR
  • Mfr. Model # KDD360PR
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Adhesive Dura-Vinyl
  • Height 1-1/8"
  • Item Gate Valve Lockout Label
  • Width 10"
  • Legend/Background Color Black on Orange/White
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Standards ANSI
  • Shape Rectangle
  • Language English
  • Background Color Purple, White
  • Header Danger
  • Legend Color Black
  • Subject Matter Information
  • Legend Style Text
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list