GATE VALVE LOCKOUT LABEL,2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE LOCKOUT LABEL,2X2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD360BU
  • Mfr. Model # KDD360BU
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 1-1/8"
  • Item Gate Valve Lockout Label
  • Material Adhesive Dura-Vinyl
  • Legend/Background Color White on Red: Black on White
  • Legend Danger Locked Out Gate Valve Lockout This Device May Only Be Removed By:
  • Width 7"
  • Standards ANSI
  • Shape Rectangle
  • Header Danger
  • Language English
  • Background Color Blue, White
  • Legend Color Black
  • Subject Matter Information
  • Legend Style Text
  • Header Background Color Red
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list