Skip Content
GATE VALVE,BRASS,3/8IN,FNPT,NON-RIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE,BRASS,3/8IN,FNPT,NON-RIS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6TWJ7
  • Mfr. Model # 6TWJ7
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1818
  • Shipping Weight 0.15 lbs

Product Details

Main shutoff valves can be used fully open or fully closed in water and compressed air applications. Nonrising stem can be used in limited vertical space. Brass disc, wedge, stem, and screw-in bonnet. Cast-iron wheel handle. Full port. FNPT connections. Meet NSF/ANSI 61 standards.

Technical Specs

  • Item Gate Valve
  • Stem Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list