Skip Content
GATE VALVE,6 IN.,CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE,6 IN.,CARBON STEEL

NEWCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z843
  • Mfr. Model # 33Z843
  • UNSPSC # 40141613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.0 lbs

Technical Specs

  • Handle Type Hand Wheel
  • Item Gate Valve
  • Body Material Carbon Steel
  • Class Class 150
  • Pipe Size 6"
  • Stem Material 410 Stainless Steel
  • Handle Material Ductile Cast Iron
  • Compliance API 598 Shell and Leak Test
  • Connection Type 150# Flanged
  • Standards ASME B16.34
  • Top of Handle to Inlet Center 33-13/64"
  • Inlet to Outlet Length 10-1/2"
  • Max. Fluid Temp. 800 Degrees F
  • Valve Stem Type Rising
  • Wedge Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list