GATE VALVE,3 IN.,CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE,3 IN.,CARBON STEEL

NEWCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z841
  • Mfr. Model # 33Z841
  • UNSPSC # 40141613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.8 lbs

Technical Specs

  • Handle Type Hand Wheel
  • Item Gate Valve
  • Body Material Carbon Steel
  • Stem Material 410 Stainless Steel
  • Pipe Size 3"
  • Class Class 150
  • Standards ASME B16.34
  • Compliance API 598 Shell and Leak Test
  • Handle Material Ductile Cast Iron
  • Connection Type 150# Flanged
  • Top of Handle to Inlet Center 18-13/64"
  • Max. Fluid Temp. 800 Degrees F
  • Valve Stem Type Rising
  • Inlet to Outlet Length 8"
  • Wedge Material 410 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list