GATE VALVE,3/4 IN.,SOCKET WELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE,3/4 IN.,SOCKET WELD

NEWCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z873
  • Mfr. Model # 33Z873
  • UNSPSC # 40141613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Handle Type Hand Wheel
  • Item Gate Valve
  • Body Material Carbon Steel
  • Class Class 600
  • Pipe Size 3/4"
  • Stem Material 410 Stainless Steel
  • Standards ASME B16.34, ANSI Class 600
  • Handle Material Carbon Steel
  • Compliance API 598 Shell and Leak Test
  • Connection Type Socket Weld
  • Max. Fluid Temp. 800 Degrees F
  • Top of Handle to Inlet Center 6-45/64"
  • Inlet to Outlet Length 3-1/2"
  • Valve Stem Type Rising
  • Wedge Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list