GATE VALVE,3/4 IN,FNPT,PVC,150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE,3/4 IN,FNPT,PVC,150 PSI

NDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EMH1
  • Mfr. Model # 4EMH1
  • UNSPSC # 40141613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Stem Material PVC
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Item Gate Valve
  • Standards NSF-61, ASTM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list