Skip Content
GATE VALVE,2 IN.,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GATE VALVE,2 IN.,CAST IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TZV1
  • Mfr. Model # 3TZV1
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Material Gray Iron
  • Item Gate Valve
  • Closure Type Lockable
  • For Use With Material Non-Flammable Liquids
  • (M)NPT Inlet 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list