Skip Content
GATE VALVE,1 1/4 IN,SOCKET,PVC,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE VALVE,1 1/4 IN,SOCKET,PVC,150

NDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EMH4
  • Mfr. Model # 4EMH4
  • UNSPSC # 40141613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Standards NSF-61, ASTM
  • Item Gate Valve
  • Stem Material PVC
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list