Skip Content
GATE SELF-CLOSING GALVANIZED 24-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE SELF-CLOSING GALVANIZED 24-40

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPG40G
  • Mfr. Model # SPG40G
  • UNSPSC # 30172000
  • CATALOGUE PAGE # 1987
  • Shipping Weight 30.0 lbs

Product Details

Customize your safety railings with self-closing steel gate. Gate can be mounted from the left or right with the included mounting hardware. Mount to horizontal rails that measure up to 2 inch diameter and are spaced 10 inches to 21 inches apart center to center. Galvanized finish.

Technical Specs

  • Height 24"
  • Finish Galvanized
  • Includes Mounting Hardware.
  • Item Self-Closing Steel Gate
  • Operation Swings
  • Mounting Location Rail
  • Material Galvanized Steel
  • Standards OSHA
  • Opening Width 24" - 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list