GATE SAFETY EXPANDABLE STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE SAFETY EXPANDABLE STEEL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEXGATE30
  • Mfr. Model # EXGATE30
  • UNSPSC # 30172000
  • CATALOGUE PAGE # 2126
  • Shipping Weight 58.0 lbs

Product Details

Expand-A-Gate is designed to set up quickly and easily wherever and whenever they are needed. Ideal for preventing potential accidents. Lightweight design allows personnel to quickly retrieve the gate and limit access to unsafe areas. Smooth operating scissor action. Interlocking and nestable.

Technical Specs

  • Finish Painted
  • Colour Black/Yellow
  • Features Lightweight Design
  • Item Expandable Safety Gate
  • Material Steel
  • Folded Width 15-1/2"
  • Folded Height 3-1/8 ft.
  • Opening Width 12 ft.
  • In Use Height 38"
  • Folding Gate Door Type Interlocking, Nestable
  • Mounting 21-13/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list