Skip Content
GATE SAFETY ALUMINUM EXPANDABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE SAFETY ALUMINUM EXPANDABLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALEXGATE30
  • Mfr. Model # ALEXGATE30
  • UNSPSC # 30172000
  • CATALOGUE PAGE # 2126
  • Shipping Weight 25.0 lbs

Product Details

Expand-A-Gate is designed to set up quickly and easily wherever and whenever needed. Ideal for preventing potential accidents with a lightweight design that allows personnel to quickly retrieve the gate and limit access to unsafe areas. Unit has a smooth operating scissor action that can be interlocking or nestable.

Technical Specs

  • Colour Black/Yellow
  • Features Lightweight Design
  • Finish Painted
  • Item Expandable Safety Gate
  • Folded Height 3-3/16 ft.
  • Folded Width 15-1/2"
  • Material Aluminum
  • In Use Height 38"
  • Opening Width 11 ft.
  • Folding Gate Door Type Interlocking, Nestable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list