Skip Content
GATE SAFETY ALUM EXPAND W/ CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE SAFETY ALUM EXPAND W/ CASTERS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALEXGATE30C
  • Mfr. Model # ALEXGATE30C
  • UNSPSC # 30172000
  • CATALOGUE PAGE # 2126
  • Shipping Weight 25.88 lbs

Product Details

Expand-A-Gate is designed to set up quickly and easily wherever and whenever needed. Ideal for preventing potential accidents with a lightweight design that allows personnel to quickly retrieve the gate and limit access to unsafe areas. Unit has a smooth operating scissor action that can be interlocking or nestable.

Technical Specs

  • Features Lightweight Design
  • Colour Black/Yellow
  • Finish Painted
  • Includes Casters
  • Item Expandable Safety Gate
  • Material Aluminium
  • Caster Type (4) Swivel with Brake
  • Folded Height 3-1/4 ft.
  • Opening Width 11 ft.
  • Folded Width 15-1/4"
  • In Use Height 39-1/2"
  • Folding Gate Door Type Interlocking, Nestable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list