Skip Content
GATE-PIPE RAILING-P STYLE 4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE-PIPE RAILING-P STYLE 4 FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVDKR-G4
  • Mfr. Model # VDKR-G4
  • UNSPSC # 30172000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • For Use With Steel Pipe Safety Railing
  • Item Steel Gate for Pipe Safety Railing
  • Overall Height 36"
  • Includes Hardware
  • Colour Yellow
  • Overall Length 56-3/4"
  • Top Rail Height 36"
  • Number of Mounting Holes None
  • Midrail Height 16-5/8"
  • Handrail Component Swinging Gate
  • Handrail Shape Round
  • Handrail Component Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list