GATE-PIPE RAILING-P STYLE 3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE-PIPE RAILING-P STYLE 3 FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVDKR-G3
  • Mfr. Model # VDKR-G3
  • UNSPSC # 30172000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • For Use With Steel Pipe Safety Railing
  • Colour Yellow
  • Includes Gate and Hardware
  • Item Steel Gate for Pipe Safety Railing
  • Overall Height 36"
  • Overall Length 36"
  • Top Rail Height 36"
  • Number of Mounting Holes None
  • Handrail Component Swinging Gate
  • Midrail Height 15"
  • Handrail Shape Round
  • Handrail Component Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list