Skip Content
GATE LOCK,SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GATE LOCK,SURFACE MOUNT

SECURITRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZU5
  • Mfr. Model # 5KZU5
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.53 lbs

Technical Specs

  • Finish Black Powder Coat
  • Amp Draw @ 12V 870mA
  • Includes Mounting Hardware
  • Item Gate Lock
  • Amp Draw @ 24V 720mA
  • Lock Body Depth (In.) 3-1/4
  • Lock Body Length (In.) 7-1/4
  • Lock Body Width (In.) 2-3/4
  • Package Quantity 1
  • Material Aluminum
  • Total Projection (In.) 3-1/4
  • Type Surface Mount
  • Input Voltage 12DC or 24DC
  • Holding Force (Lb.) 2000
  • Opening Action Electromagnetic or Manual
  • Mfr. Series GL1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list