GATE LATCH,SATIN OIL RUBBED BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE LATCH,SATIN OIL RUBBED BRONZE

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJE7
  • Mfr. Model # 3HJE7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Finish Satin Oil Rubbed Bronze
  • Colour -
  • Material Cast Brass
  • Item Gate Latch
  • Hardware Included
  • Number of Mounting Holes 5
  • Height 11/16"
  • Length 2-3/4"
  • Width 2-1/16"
  • Latch Type Concealed Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list