GATE LATCH,SATIN CLEAR FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE LATCH,SATIN CLEAR FINISH

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJE5
  • Mfr. Model # 3HJE5
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Finish Satin Clear
  • Colour -
  • Material Cast Brass
  • Item Gate Latch
  • Number of Mounting Holes 5
  • Hardware Included
  • Height 11/16"
  • Length 2-3/4"
  • Width 2-1/16"
  • Latch Type Concealed Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list